Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain
Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain - 1
Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain - 2
Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain
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
Stud bolts for pressure vessel construction in accordance with AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels".

Notice

TÜV-recognised make. Fulfils the conditions of the "AD 2000 Code of Practice W 7/2" (formerly "W 2") with regard to waiving of test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. "VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO).