Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain - 1
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain - 2
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain

See product details

Available in 8 versions
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
Due to fine thread


  • The lower rise ensures more self-locking power compared to a regular threaded bolt

  • Higher torque

  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).