Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Threaded rod DIN 976-1, brass, plain
Threaded rod DIN 976-1, brass, plain - 1
Threaded rod DIN 976-1, brass, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1, brass, plain

See product details

Available in 3 versions
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
From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


  • Steel 4.8 — no marking

  • Steel 8.8 — RAL 1023 Traffic Green

  • Steel 10.9 — RAL 1013 Oyster White

  • A2 — RAL 6024 Traffic Green

  • A4 — RAL 3000 Flame Red

  • CuZn (brass) — no marking