Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Threaded rod, left-hand thread, shape A DIN 976-1
Threaded rod, left-hand thread, shape A DIN 976-1 - 1
Threaded rod, left-hand thread, shape A DIN 976-1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod, left-hand thread, shape A DIN 976-1

With left-hand (LH) metric thread ("ISO compliant") Steel, 8.8U, hot-dip galvanised (hdg)

See product details

Available in 3 versions
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
The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied.


These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.