Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

DUO wire end ferrule With plastic sleeve box, type 1
DUO wire end ferrule With plastic sleeve box, type 1 - 1
DUO wire end ferrule With plastic sleeve box, type 1 - 2
DUO wire end ferrule With plastic sleeve box, type 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

DUO wire end ferrule With plastic sleeve box, type 1

For fine and extremely fine wire conductors, e.g. according to DIN EN 60228 Class 5 and 6

See product details

Available in 1 version
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
  • Cross-section: 2 x 0.75 to 2 x 2.5 mm²

  • Content: 200 pieces

  • Made in Germany