For detailed information, other images and documents, please select individual articles from the following table.
OBD L data backup device
Connection cable for backing up vehicle data during battery change
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Connection between OBD II and 12V cigarette lighter
- Visual support for the connection process using electronics and LED
- Ideal expansion to jump starters with integrated cigarette lighter socket
Some vehicle manufacturers prevent the use of data storage devices via the OBD II connection. Before use, ask the vehicle manufacturer if data storage devices may be used with that vehicle.
Switch off ignition and all consumers on the vehicle. Connect the cigarette lighter plug to the 12V power source – yellow CONNECTED LED Step 1 illuminates. Connect OBD II plug to vehicle – yellow CONNECTED LED Step 2 illuminates. When the green LED PROCEED illuminates, you can disconnect the vehicle battery. If the red LED DO NOT PROCEED illuminates, disconnect the OBD-L from the power source and either check the internal fuse or consult a qualified service technician.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!