Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Terrace construction clamp
Terrace construction clamp - 1
Terrace construction clamp - 2
Terrace construction clamp - 3
Terrace construction clamp - 4
Terrace construction clamp - 5
Terrace construction clamp - 6
Terrace construction clamp - 7
Terrace construction clamp - 8
Terrace construction clamp - 9

For detailed information, other images and documents, please select individual articles from the following table.

Terrace construction clamp

Special one-handed clamp for terrace construction
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
  • Including terrace clamping jaws for terrace construction and 2 universal clamping jaws for versatile use

  • High flexibility as the quick-action clamp is available in a variety of clamping widths

  • Secure clamping of the workpieces with a clamping force of up to 150 kg

  • Can be converted to spreading without tools by pressing the button in the upper part of the clamp

  • Effortless work thanks to the 2-component handle and all essential adjustment options directly on the handle

  • Lasting durability thanks to the fibreglass-reinforced plastic fixed and sliding bars