Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Construction marker in cap with integrated sharpener and belt clip
Construction marker in cap with integrated sharpener and belt clip - 1
Construction marker in cap with integrated sharpener and belt clip - 2
Construction marker in cap with integrated sharpener and belt clip - 3
Construction marker in cap with integrated sharpener and belt clip - 4
Construction marker in cap with integrated sharpener and belt clip - 5
Construction marker in cap with integrated sharpener and belt clip - 6
Construction marker in cap with integrated sharpener and belt clip - 7

For detailed information, other images and documents, please select individual articles from the following table.

Construction marker in cap with integrated sharpener and belt clip

Construction marker for universal use
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
Multipurpose


  • Long and thin metal tip for use in hard-to-reach places

  • Push mechanism for automatic lead feed

  • Simple and quick to refill from the tip or end of the marker cap

  • Multifunctional use due to the various graphite and coloured refills


Cap


  • Impact-resistant

  • With integrated sharpener

  • Practical belt clip for easy one-handed use


Includes one graphite refill

Notice

Refillable with all refills with a diameter of 2.8 mm