Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metric double box-end wrench With POWERDRIV®, 10 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench With POWERDRIV®, 10 pieces

ZEBRA® professional quality tool
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
Practical assortment of metric double box-end wrenches with deep offsets, 10 pieces


  • These high-quality double box-end wrenches are bundled in a set of ten

  • This makes them ideal as workshop basic equipment


Ergonomic double box-end wrench for demanding work


  • The double box-end wrench has a deep, 18° offset on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort.


Particularly high quality for a long service life


  • The double box-end wrench complies with DIN 838/ISO 3318

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome plated finish for a firm grip even with oily hands

  • The box ends are also polished

  • The surface is permanently resistant to rust and ensures a far longer than average service life

  • The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage