Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Metric double box-end wrench 8 pieces with POWERDRIV® drive

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench 8 pieces with POWERDRIV® drive

ZEBRA® professional-quality tool with deep offset
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
Practical assortment of 8 pieces with metric double box-end wrenches with deep offsets


  • High-quality double box-end wrenches in an assortment of 8 pieces

  • This makes them ideal as basic workshop equipment


Ergonomic double box-end wrench for demanding work


  • The double box-end wrench has a deep, 18° offset on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort.


Extremely high quality for a long service life


  • The double box-end wrench complies with DIN 838/ISO 3318

  • With proven chrome-vanadium steel

  • The surfaces have a matt chrome plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the double box-end wrench reduces costs for replacement and storage