Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Adjustable clamp screw tap, extra long
Adjustable clamp screw tap, extra long - 1
Adjustable clamp screw tap, extra long - 2
Adjustable clamp screw tap, extra long - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable clamp screw tap, extra long

For the repair and cleaning of the mounting thread of injector adjustable clamps deep in the cylinder head

See product details

Available in 3 versions
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
  • Repair possible without removing the valve cover

  • Special drill bit with TIN coating, extra long 150 mm