Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Designer furniture foot
Designer furniture foot - 1
Designer furniture foot - 2
Designer furniture foot - 3

For detailed information, other images and documents, please select individual articles from the following table.

Designer furniture foot

See product details

Available in 4 versions
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
  • Material: Anodised aluminium

  • Protected surface that retains its look

  • Height adjustment +10 mm, allowing flexible height adjustment on uneven floors

  • Load-bearing capacity: 250 kg/piece

  • Pre-assembled mounting plate

Subject to technical changes