Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VS SUB SIDE diagonal cupboard pull-out
VS SUB SIDE diagonal cupboard pull-out - 1
VS SUB SIDE diagonal cupboard pull-out - 2
VS SUB SIDE diagonal cupboard pull-out - 3
VS SUB SIDE diagonal cupboard pull-out - 4

For detailed information, other images and documents, please select individual articles from the following table.

VS SUB SIDE diagonal cupboard pull-out

For cabinet width 150 and 300 mm
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
  • Extendible frame with full ball-bearing extensions with integrated damping and self-closing mechanism, mounted on one side

  • Can be used on the left and right sides

  • For hanging baskets in angles 90°, 45° and 35°

  • The heights of the baskets can be adjusted individually

  • With tool-free front connection

  • 3D front adjustment makes it easy to adjust the front

  • Easy installation:no measuring required for installation in the cabinet using the installation template supplied

Specified dimensions not binding. Subject to technical changes!