Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Diamond cup wheel Universal premium tool

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cup wheel Universal premium tool

With forged segments. Ideal for floor renovation.

See product details

Available in 3 versions
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
  • Butterfly cutting segment welded for extremely quiet operation

  • Tool with inductively welded segments, perfectly balanced for extremely quiet operation. Also protects the bearings on the machine

  • Special openings on the segment itself enable optimum dust extraction

  • Newly developed segment alloy uses ultra-strong diamonds for an exceptional removal rate
Notice

Always place the diamond cup wheel in a flat position, do not tilt, do not use body weight to exert high contact pressure, release contact pressure if the rotation speed decreases