For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Specially designed for precision machining and for use on changing materials
Closed grinding edge
Very clean surface
Frequent applications
- Sanding of concrete, granite, marble and terrazzo
- Removal of graffiti, tile mortar and residues of chemical anchors
- Blunting and deburring of edges
- Levelling concrete floors
- Final finishing of concrete elements, concrete stairs
Contact pressure
When grinding in a horizontal position, care must be taken to use the weight of the machine rather than the body weight of the user. This is the only way to achieve automatic resharpening of the diamonds.
Machine rotation speed
If there is an audible drop in rotation speed, the contact pressure should be briefly reduced so that the cup wheel can cool down and the speed can be returned to an optimum value.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!