Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Diamond cutting disc Long-life hard material
Diamond cutting disc Long-life hard material - 1
Diamond cutting disc Long-life hard material - 2
Diamond cutting disc Long-life hard material - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc Long-life hard material

Green for granite, grey for hard material. For angle grinders and wall slitting cutters. Specially designed for granite and hard materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to an extremely long service life.

See product details

Available in 2 versions
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
X-shape


The X-shaped ridges of the segment sides extend the service life considerably. They reduce the lateral contact surface of the segment in the material. This results in less friction and thus considerably less heat generation and strain on the segments. At the same time, the X structure increases the effective active cutting surface, thereby distributing the load more evenly. The increased active cutting surface also enables comparatively quick cutting for a disc that offers an optimised service life.



Optimum bond for hard materials


The diamond bond is specially designed for hard materials and thus ensures optimum support for the diamonds from the first cut to the last.



Reliable direction indication


The ventilation holes are arranged as arrows that remain visible and unmistakable even after a long period of use.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury