Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Diamond cutting disc, speed, wet cutting for tiles
Diamond cutting disc, speed, wet cutting for tiles - 1
Diamond cutting disc, speed, wet cutting for tiles - 2
Diamond cutting disc, speed, wet cutting for tiles - 3
Diamond cutting disc, speed, wet cutting for tiles - 4
Diamond cutting disc, speed, wet cutting for tiles - 5
Diamond cutting disc, speed, wet cutting for tiles - 6
Diamond cutting disc, speed, wet cutting for tiles - 7

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, speed, wet cutting for tiles

Premium diamond cutting disc with very narrow cutting surface and closed edge for a fast and clean cut. For materials up to approx. 20 mm thick.

See product details

Available in 6 versions
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
Extremely fine, precise cut


Thanks to segment mix of fine-grained diamonds in a special bond.



Improved cutting characteristics


Specially shaped expansion slits with room for expansion as well as minimal interruption to main blade.



Protects the bench saw motor


Less resistance in the material due to the extremely thin segment.



Reduced steering forces


The disc is also stabilised with systematic reinforcement around the flange.



Flexible use on machines with 25.4 and 30 mm mount


Reducing ring pressed in ex works can simply be removed if necessary to increase the location hole to 30 mm.