Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Diamond cutting disc, speed, roof
Diamond cutting disc, speed, roof - 1
Diamond cutting disc, speed, roof - 2
Diamond cutting disc, speed, roof - 3
Diamond cutting disc, speed, roof - 4
Diamond cutting disc, speed, roof - 5
Diamond cutting disc, speed, roof - 6
Diamond cutting disc, speed, roof - 7
Diamond cutting disc, speed, roof - 8
Diamond cutting disc, speed, roof - 9
Diamond cutting disc, speed, roof - 10
Diamond cutting disc, speed, roof - 11
Diamond cutting disc, speed, roof - 12
Diamond cutting disc, speed, roof - 13
Diamond cutting disc, speed, roof - 14

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, speed, roof

Super-thin diamond cutting disc with extremely high ease of cutting specially developed for the roofing trade, for high-precision cuts and clean cut edges
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
Finely toothed, closed cutting edge with 12 mm segment height



Heat compensation holes specially arranged in direction of rotation



Extremely high ease of cutting



Extremely precise, cleanly cut edges



Absolutely smooth running, disc does not wobble or vibrate



Optimum cooling and dust extraction



Cutting without high application of force



Considerably longer service life than conventional roofer's discs



Especially broad range of applications



Speed


  • Optimised ease of cutting with long service life

  • Extremely thin for precise cutting and very cleanly cut edges

  • Protects the user and machinery during operation
Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury