For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc Super Cantero Evo
The latest generation of the Super Cantero diamond cutting disc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Properties
- Universal application in granite, basalt, porphyry, sandstone, quartzite, hard glass ceramics, flame-proof stone, clinker brick, cement, reinforced concrete, tiles etc.
- Longer service life of disc owing to extended segment height and enhanced diamond quality.
- Reinforced core for vibration-proof cutting.
- Laser cutting for reduced noise.
- Rapid cutting and favourable dust extraction owing to special segment geometry • Holes in main blade cool the disc and extend the service life.
Benefits
- Time savings owing to high cutting performance.
- High-performance disc for general applications.
- Do not exceed specified maximum operating speed.
- Do not put pressure on the disc when cutting. The angle grinder's own weight is sufficient.
- Install the cutting disc in accordance with the direction arrow on the angle grinder.
- Precise mounting of cutting disc on angle grinder. Remove dust from flange. = Longer service life.
- Avoidance of lateral vibrations or movement.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!