Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal Basic segmented diamond cutting disc
Universal Basic segmented diamond cutting disc - 1
Universal Basic segmented diamond cutting disc - 2
Universal Basic segmented diamond cutting disc - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal Basic segmented diamond cutting disc

Very good and versatile standard disc with driver hole for use on construction sites with varying materials.
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
Extended service life in comparison to many other standard discs


15 mm high segments



Optimal dust removal, cooling and cutting behaviour


The segments provide better heat and dust removal and a faster cut than conventional segments. Special cooling openings pointing in the running direction provide additional cooling and a permanent indication of the running direction.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury