Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal diamond cutting disc Power Cut H13 Silent
Universal diamond cutting disc Power Cut H13 Silent - 1
Universal diamond cutting disc Power Cut H13 Silent - 2
Universal diamond cutting disc Power Cut H13 Silent - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal diamond cutting disc Power Cut H13 Silent

See product details

Available in 4 versions
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
  • 13 mm high, die-forged segments with high proportion of diamond

  • Close, trapezoidal toothing for clean-cut edges

  • Ground and balanced blade core for optimum smoothness

  • Specially drilled blade core facilitates rapid cooling

  • Laser welding guarantees optimised safety

  • Close toothing for outstanding cutting performance
Notice
  • Driving hole located on the cutting disc from ∅ 300 mm (position standardised on the disc).
  • Manufactured in accordance with EN13236to guarantee highest safety during use.