Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Diamond cutting disc, turbo, construction site
Diamond cutting disc, turbo, construction site - 1
Diamond cutting disc, turbo, construction site - 2
Diamond cutting disc, turbo, construction site - 3
Diamond cutting disc, turbo, construction site - 4
Diamond cutting disc, turbo, construction site - 5
Diamond cutting disc, turbo, construction site - 6
Diamond cutting disc, turbo, construction site - 7
Diamond cutting disc, turbo, construction site - 8
Diamond cutting disc, turbo, construction site - 9
Diamond cutting disc, turbo, construction site - 10
Diamond cutting disc, turbo, construction site - 11

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, turbo, construction site

Very good standard disc for use on construction sites with different materials.

See product details

Available in 2 versions
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
Closed cutting edge


Very clean cut



Embossing main blade (embossed) with Ø 180 and 230 mm


  • Very smooth running

  • Disc does not wobble or vibrate


Cooling holes


Improved heat dissipation

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury