Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 1
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 2
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 3
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 4
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 5
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 6
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 7
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 8
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 9
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 10
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 11
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 12
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 13
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 14
Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws - 15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Long-life diamond cutting disc for horticulture and landscaping For hand-held cutters and floor saws

Diamond cutting disc especially developed for use in gardening and landscaping, especially in concrete, reinforced concrete, granite, clinker brick, clay brick, natural stone, exposed aggregate concrete etc.
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
  • Particularly high segments: 15 mm

  • Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments
Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury