Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Checker plate box
Checker plate box - 1
Checker plate box - 2
Checker plate box - 3
Checker plate box - 4
Checker plate box - 5
Checker plate box - 6
Checker plate box - 7
Checker plate box - 8

For detailed information, other images and documents, please select individual articles from the following table.

Checker plate box

Sturdy transport box made from aluminium checker plate, ideal for use as a flatbed truck box

See product details

Available in 2 versions
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
  • Fully welded seams

  • Stainless steel hinges, handles and closures

  • Adjustable feet with M10 thread on the underside for fixed attachment

  • Snap bands prevent the lid from folding over and relieve the hinges

  • Self-folding stainless steel safety handles for easy transport

  • Gas springs make it easier to open the cover and hold it open

  • Solid stainless steel clamp with eye for closure with padlocks (up to 9 mm diameter)

  • Wrap-around rubber seal and slip lid prevent the ingress of splashing water and dust