For detailed information, other images and documents, please select individual articles from the following table.
Digital goniometer DWM 350
Short digital goniometer with two vials and digital display
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
No inaccurate measurements
- Horizontal and vertical vials prevent placing at an incline
Good readability
- Large, easy-to-read digital display
- Activatable backlight for use in low-light conditions
Easy to use
- Reset function for zero-setting in any position
- Hold function saves any measured value on the display, even when repositioning the goniometer
- The last value is displayed the next time the goniometer is switched on
Long service life
- Highly precise aluminium measuring arms
- Hard-wearing red powder coating
Fits into any tool case
- Short arms for easily transporting
The digital goniometer can be used in various fields, such as construction, assembly, metalworking and mechanical engineering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!