Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
High-performance gas device for wood fixtures with 21° magazine
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.