Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Skin Line manual dispenser system
Skin Line manual dispenser system - 1
Skin Line manual dispenser system - 2
Skin Line manual dispenser system - 3
Skin Line manual dispenser system - 4
Skin Line manual dispenser system - 5
Skin Line manual dispenser system - 6
Skin Line manual dispenser system - 7
Skin Line manual dispenser system - 8
Skin Line manual dispenser system - 9

For detailed information, other images and documents, please select individual articles from the following table.

Skin Line manual dispenser system

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
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
Efficient and cost effective


  • Optimal dosing

  • Excellent residual discharge

  • Refillable with 1 and 1.5 l containers


Maximum hygiene


The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.



Simple in terms of technology and application


The simple mechanism ensures correct function, replacing the refill pack takes seconds



Practical rail system


  • Can be expanded at any time

  • Quick and easy installation, even direct wall mounting is possible
Application area