Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Soft-close Pin door damper
Soft-close Pin door damper - 1
Soft-close Pin door damper - 2
Soft-close Pin door damper - 3
Soft-close Pin door damper - 4
Soft-close Pin door damper - 5
Soft-close Pin door damper - 6
Soft-close Pin door damper - 7

For detailed information, other images and documents, please select individual articles from the following table.

Soft-close Pin door damper

Soft air cushioning
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
  • Air friction damping for furniture doors in Nexis series with automatic function

  • No loud slamming open of doors against the side of the unit; doors open and close softly

  • Drill-in installation: Inconspicuous, with pre-assembled rosette, covered drill hole, attractive appearance

  • Mounted using linear adapter plate: Designer solution, for screwing on with ASSY® screws of 3.5 mm dia.

Specified dimensions not binding. Subject to technical changes!