Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Door handle A 807 on oval escutcheon
Door handle A 807 on oval escutcheon - 1
Door handle A 807 on oval escutcheon - 2
Door handle A 807 on oval escutcheon - 3
Door handle A 807 on oval escutcheon - 4
Door handle A 807 on oval escutcheon - 5
Door handle A 807 on oval escutcheon - 6
Door handle A 807 on oval escutcheon - 7

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 807 on oval escutcheon
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
  • Handle and base rosette are permanently connected and ensure the best possible hold, attachment is via rivet nuts and metric screws

  • Versatile combination options and low storage costs, as all articles individually available

  • The hole plates can be used in DIN R and DIN L doors without alteration
Notice

Square spindles or panic spindles must be ordered separately.


The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.

Application area

Specified dimensions not binding. Subject to technical changes.