Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

AL 100 door handle pair
AL 100 door handle pair - 1
AL 100 door handle pair - 2
AL 100 door handle pair - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AL 100 door handle pair

Can be used for a variety of escutcheons and short and long plates made of aluminium
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
  • Suitable for all standard interior doors with door thickness from 38 mm to 42 mm
Notice

With this pair of door handles, the 8-mm square pin is always located securely in the door handle on one side.

Application area

Specified dimensions not binding. Subject to technical changes!