Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Double-ended socket wrench
Double-ended socket wrench - 1
Double-ended socket wrench - 2
Double-ended socket wrench - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double-ended socket wrench

See product details

Available in 11 versions
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
  • Drive: Hexagon, metric

  • Standard: based on DIN 896

  • Material: Chrome-vanadium steel, solid forged

  • Surface: matt chrome-plated

  • Polished heads

  • Shaft: Hexagon
Notice

6 x 7 mm to 8 x 9 mm not drilled end-to-end, 10 x 11 mm to 30 x 32 mm drilled end-to-end for inserting long threaded rods