Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Double securing shackle FIXB 227 With pre-assembled 27 mm nail type HN 101
Double securing shackle FIXB 227 With pre-assembled 27 mm nail type HN 101 - 1
Double securing shackle FIXB 227 With pre-assembled 27 mm nail type HN 101 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double securing shackle FIXB 227 With pre-assembled 27 mm nail type HN 101

See product details

Available in 8 versions
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
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.