Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Down pipe replacement film
Down pipe replacement film - 1
Down pipe replacement film - 2
Down pipe replacement film - 3

For detailed information, other images and documents, please select individual articles from the following table.

Down pipe replacement film

Protects façades from soiling and structural damage
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
  • Reliable façade protection

  • Less expensive than plastic tubes

  • Down pipe replacement can be used for all drain pipes up to 150 mm diameter


Easy to use


  • Fast and easy to attach and remove

  • Practical dispenser simplifies fitting
Application area