Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drawer cabinet BASIC 700 B

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drawer cabinet BASIC 700 B

Robust and spacious drawer cabinet for storing materials.

See product details

Available in 2 versions
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
  • Robust sheet-steel construction, welded with multiple edges

  • Top and bottom of the housing are closed

  • Surface is protected by an 8-mm cover panel with a plastic coating

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Drawer capacity: 100 kg with an evenly distributed load

  • Rows of slots to insert partition/dividers