Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drawer cabinet PRO 700
Drawer cabinet PRO 700 - 1
Drawer cabinet PRO 700 - 2
Drawer cabinet PRO 700 - 3
Drawer cabinet PRO 700 - 4
Drawer cabinet PRO 700 - 5
Drawer cabinet PRO 700 - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drawer cabinet PRO 700

Robust, spacious drawer cabinet for storing tools, machines and other work equipment.

See product details

Available in 3 versions
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
  • Sturdy sheet steel construction, multi-folded and welded

  • Housing enclosed top and bottom

  • Cabinet depth: 703 mm

  • Surface protected by plastic-coated 8-mm cover panel

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Built-in safety drawer lock prevents tipping

  • Drawer capacity: 100 kg with evenly distributed load

  • Rows of slots and perforated base for inserting dividers


Advantages of the PRO series:


  • Wide range of models to suit your individual requirements

  • Choice of 4 RAL colours for the front panels

  • Locks compatible with central locking system

  • Drawers with 100% full extension and 80% partial extension