Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drawer divider set, BASIC KWB, 6 pieces

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drawer divider set, BASIC KWB, 6 pieces

Separating plate set for KWB/RWB workbenches enables clearly arranged storage of tools and small parts

See product details

Available in 2 versions
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
Partition into 6 compartments



Consisting of:


  • 1 x compartment rail, length 595 mm

  • 2 x compartment dividers, length 188 mm

  • 2 x compartment dividers, length 298 mm