Dynapro Soft-close can also be equipped with Tipmatic functionality
Roller single-extension slide with 30 kg load capacity
Redesigned front locking device and adjustment adapter of the Dynapro guide with improved function
Handle-free opening and gentle closing optimally combined
Ball-bearing guide, full extension 45 mm
Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function
Compatible with Dynapro media extensions and Dynamoov and Dynapro slides