Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Drum trolley without support wheels
Drum trolley without support wheels - 1
Drum trolley without support wheels - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drum trolley without support wheels

For the convenient and secure transport of drums
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
  • Securely welded steel construction made of tubular steel and rectangular tubing

  • Handles with safety grips made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries

  • Continuously height-adjustable barrel rim gripper on the central spar