Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TSS 12.0 COMPACT dry vacuum cleaner
TSS 12.0 COMPACT dry vacuum cleaner - 1
TSS 12.0 COMPACT dry vacuum cleaner - 2
TSS 12.0 COMPACT dry vacuum cleaner - 3
TSS 12.0 COMPACT dry vacuum cleaner - 4

For detailed information, other images and documents, please select individual articles from the following table.

TSS 12.0 COMPACT dry vacuum cleaner

Powerful, compact dry vacuum cleaner for professional use in industrial cleaning applications
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
  • Powerful and quiet 62 dB(A) dry vacuum cleaner for use in volume-sensitive areas, even during business hours

  • Highly compact due to the convenient suction tube holder, which provides easy and space-saving storage of the extractor pipe and floor nozzle on the device

  • High mobility due to the two rubberised wheels and the two swivel castors

  • Very secure against tipping due to the low centre of gravity

  • The 12 m mains cable can be wound easily and neatly around the turbine head or hung from the tilt-out cable hook

  • The integrated socket allows the electric extractor brush to be connected, which can be used to further increase the cleaning effect of the vacuum