Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Dry vacuum cleaner TSS 7-L BASIC
Dry vacuum cleaner TSS 7-L BASIC - 1
Dry vacuum cleaner TSS 7-L BASIC - 2
Dry vacuum cleaner TSS 7-L BASIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dry vacuum cleaner TSS 7-L BASIC

Compact, lightweight dry vacuum cleaner with ergonomic carry strap
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
High mobility and flexibility


Ergonomic carry strap and very low weight mean that the vacuum is comfortable to carry. Longer distances or steps can therefore be easily negotiated.



Certified for dust class L


Suitable for dusts with max. Workplace concentration (MAK values) > 1 mg/m3.



Maximum suction action with low power consumption


Optimised air flow enables the vacuum to achieve a very high suction power.



Minimised risk of accidents


The 7.5-m rubber mains cable can be simply and cleanly suspended around the cable hook.