Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
Hardened, phosphated steel. Screw specially designed for sound-absorbing and dry construction.
For screwing on metal substructures up to max. 1 mm
For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
For attaching gypsum fibreboard panels to metal substructures of up to 1 mm and to wooden substructures
For screwing plasterboard panels onto one another
The patented dry wall screw for screwing plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures