Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Suction device BSA 50
Suction device BSA 50 - 1
Suction device BSA 50 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Suction device BSA 50

Permits almost dust-free operation.
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
Maximum flexibility


Fast adjustment for right- and left-handed applications.



Moving angled hose connection


Simple, fast connection to all standard hoses.



Highly stable


With rugged telescopic aluminium guide rail for precise, consistent operation.



Comfortable operation guaranteed


With drill depth stop, and clean work surfaces, as the rubber does not discolour.

Notice

Compatible with all hammer drills with a spindle neck diameter of 50 mm.