Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Full extension Dynapro Tipmatic Plus
Full extension Dynapro Tipmatic Plus - 1
Full extension Dynapro Tipmatic Plus - 2
Full extension Dynapro Tipmatic Plus - 3
Full extension Dynapro Tipmatic Plus - 4
Full extension Dynapro Tipmatic Plus - 5
Full extension Dynapro Tipmatic Plus - 6
Full extension Dynapro Tipmatic Plus - 7
Full extension Dynapro Tipmatic Plus - 8
Full extension Dynapro Tipmatic Plus - 9
Full extension Dynapro Tipmatic Plus - 10
Full extension Dynapro Tipmatic Plus - 11
Full extension Dynapro Tipmatic Plus - 12
Full extension Dynapro Tipmatic Plus - 13
Full extension Dynapro Tipmatic Plus - 14

For detailed information, other images and documents, please select individual articles from the following table.

Full extension Dynapro Tipmatic Plus

Load: 60 kg
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
Push-on assembly



Tipmatic Plus automatic extraction system


Just tap lightly anywhere on the entire front panel to activate



No friction


Via synchronisation



Abrasion-resistant plastic rollers


Easy and precise performance



Wide guide rails


High lateral stability



The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment

Specified dimensions not binding. Subject to technical changes!