Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6
OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6 - 1
OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6 - 2
OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6 - 3

For detailed information, other images and documents, please select individual articles from the following table.

OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6

Meets important ISO standards for safe 24 V connections and offers a long service life due to roller frames etc.
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
  • Optimal spiral diameter for excellent flexibility and restoring force

  • Reliable performance under extreme conditions is ensured by the broad operating temperature range

  • Robust design with reinforced PA plug for increased durability

  • Integrated anti-kink spring and bend protection made of PA6 for additional protection and durability

  • Complies with important ISO standards for safe and reliable connections at 24 V

  • ADR-tested, ideal for use in safety-critical applications

  • Stamped and formed contacts

  • The cables are protected from mechanical stress by a strain relief device
Notice

Explanation of terms


  • EBS = electronic braking system

  • GGVS = German ordinance on the transport of dangerous goods

  • ADR = European agreement on the international transport of dangerous goods