For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
• Works with tension spring — by pressing, the door is pushed away from the body, the tension spring holds the front resting against the ejector pin
• Long version L — length after folding 78.5 mm/pin length 38 mm
• Gap can be adjusted between 2.5-6.5 mm
• Installation in drilled hole in furniture body (Ø10 mm, L 80 mm) or in screwed adapter
• Available in two colours: light grey and anthracite
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!