Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal nut with flange and clamping piece (non-metallic insert)
Hexagonal nut with flange and clamping piece (non-metallic insert) - 1
Hexagonal nut with flange and clamping piece (non-metallic insert) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (non-metallic insert)

EN 1663, steel 8, galvanised, blue passivated (A2K)

See product details

Available in 3 versions
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
Notice

ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.