Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SMP EPDM sealing tape adhesive
SMP EPDM sealing tape adhesive - 1
SMP EPDM sealing tape adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

SMP EPDM sealing tape adhesive

Solvent-free SMP-based adhesive sealant for the reliable and permanent bonding of EPDM sealing tapes
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
Excellent processing and temperature resistance


  • Can also be processed at cold temperatures down to -5°C

  • Permanently resistant up to 80°C

  • Compatible with bitumen


Good adhesive properties


  • Even adheres to slightly damp (but not wet) surfaces.

  • Excellent stability

  • Compound does not run off masonry.


Very low emissions



Not corrosive to metals



Non-foaming



Excellent chemical resistance



Free from solvents, isocyanate and silicone



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

DIBt National technical approval



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Store original container tightly sealed in a dry place at temperatures between +5°C and +25°C without exposure to direct sunlight.

Application area

DIBt National technical approval



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!