Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EPDM butyl outdoor sealing tape
EPDM butyl outdoor sealing tape - 1
EPDM butyl outdoor sealing tape - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EPDM butyl outdoor sealing tape

Breathable, elastic and weather-resistant sealing tape

See product details

Available in 5 versions
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
Waterproof and breathable


  • Provides reliable seal against water from outdoors

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


  • Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements

  • Its high UV and weathering resistance make the EPDM film ideally suited for permanently secure sealing

  • Reliable installation is also achieved on slightly uneven construction surfaces, when combined with EPDM sealing tape adhesive

  • Good compatibility with bitumen
Notice

Not suitable for seals in accordance with the water influence classes W2.2-E (high exposure to pressurised water ≥3 m immersion depth), W3-E (non-pressurised water on ceilings covered with earth) according to DIN 18533, as well as seals against pressurised water according to DIN 18195-6.



Tape cannot be plastered over.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.