For detailed information, other images and documents, please select individual articles from the following table.
Protective coat. EURASEAL U
Protective coating designed to be used on polyurethane foam in the process of window and door installation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ensures tight installation of the joinery without the use of bands
- For indoor and outdoor use
- Variable Sd value of the coating ensures that moisture is removed from the joint and enables quick drying
- Watertight and windtight
- UV-resistant and weather-proof
- Very easy application — just paint
For indoor and outdoor use.
can be cut off. Cavities should be filled in. The substrate must be clean and dry. EURASEAL U layer should be
applied with a brush. Surfaces not intended to be covered must be protected in advance. In order to obtain
the optimal properties of the product, the application of at least two layers is recommended. The interval between the application of successive layers at +20ºC and 50% air humidity is 4 hours.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!