Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Inverter welder EWI 160

For detailed information, other images and documents, please select individual articles from the following table.

Inverter welder EWI 160

Digitally-controlled electrode welding inverter with changeover to TIG welding.
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
Power supply 16 A


Need 16 A current for max. performance.

Hot start, idling voltage boost:


This function allows for arc ignition during first contact of the electrode with material. Significantly improves later phases of the welding process. After starting the welding process, the voltage drops to the proper current set by the operator.

Anti-stick:


Carefully drag electrode away in case it sticks to the material. Not possible to weld the electrode to the material (permanent bond with the surface)

Protection level IP 21
NoticeMMA welding electrode
Guideline value for welding current to be set: Electrode core wire dia. x 40 amps
TIG welding
shielding gas — ARGON 100%